Shop All Wall Plates
Leviton
Wallplates Lt A 3Gang Wall Plate
Mfr # 80411-T
Zoro # G4047672
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Type Decora Duplex
Product Information
- Brand Leviton
- MFR # 80411-T
- Zoro # G4047672
- UPC # 78477276600
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 7.38 in |
Width | 5.62 in |
Details
Color | Light Almond |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Gang | 3 |
Mount | Device |
Standards and Certifications | UL/CSA |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Series | Decora |
Thickness | 0.25 in |
Description
3-Gang, 3-Decora Standard size thermoset wallplate/faceplate. Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- RITTAL Comfort Handle, Handle Accessory, Zinc (8611330)
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35LRRH13)
- LEVITON WALL PLATE WHITE 3GANG (PJ263-00W)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON Wall Plate Almond 1G (80401-00T)
- LEVITON WALLPLT TOG1G MD WHT10PK (PJ1-WM)
- CB DISTRIBUTING Masque 2000 Series 1 Gang White Plastic Duplex Wall Plate Cover (ST32091)
- Leviton Lighting Controls