Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Wallplates Light Almond Blank Wp
Mfr # 80414-T
Zoro # G4058906
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Length 5.3750 in
- Type Decora Multimedia Inserts
- Height 4.0660 in
Product Information
- Brand Leviton
- MFR # 80414-T
- Zoro # G4058906
- UPC # 78477276983
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 5.3750 in |
Height | 4.0660 in |
Details
Color | Light Almond |
Material | Nylon |
Type | Decora Multimedia Inserts |
Application | Residential, Commercial |
Ports | Blank Insert |
Insert Type | Blank |
Wallplate | Order Separately |
Mount | Box |
Standards and Certifications | UL/CSA |
Opening Type | Decora |
Product Name | Blank Decora Insert |
Product Type | Faceplate Insert |
Product Color | Light Almond |
Standard | CSA Certified/UL Listed |
Description
Decora plastic adapter plate, Blank - No hole, with-ears, and two mounting screws. Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Overload Relay 575Vac 150A (LR9D5569)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001K93R)
- GREENGATE Neoswitch Sensor Ivory (ONW-P-1001-MV-V)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- LEVITON Cat-6 Connector Jack (R00-6G108-01W)
- LEVITON RJ JACK AND MODULE SRCE MNT BACKBOX WHT 1.45 IN DPTH (42777-1WA)
- LEVITON VIDEO WALL JACK WHT 4.5"" (80781-00W)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - 2 Port, Brown (NFP-5023)
- Leviton Voice & Data Outlets, Boxes, Faceplates