Shop All Wall Plates
Leviton
Wallplates Iv Wp Screws 1 Unit = 100 Screws
Mfr # 86000-PRT
Zoro # G3965885
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Size 1/2 L in
- Length 3.18 in
- Height 0.90 in
- Type SCREW
Product Information
- Brand Leviton
- MFR # 86000-PRT
- Zoro # G3965885
- UPC # 78477438381
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1/2 L in |
Length | 3.18 in |
Height | 0.90 in |
Width | 1.55 in |
Thread Size | #6-32 |
Details
Color | Ivory |
Type | SCREW |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
For Use With | Wallplates |
Description
1/2-Inch Long 6-32 Thread, Oval Head Milled Slot Replacement Wallplate Screws, 10-Pack, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slim interface plug-in relay, 6 A, 1 CO, , 12V DC Coil Volts, 1 C/O (RSL1AB4JD)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.30A, 600V AC, Non-Indicating (KLM-3/10)
- EATON Flush Push Button, Blue, Non-Illum, 22mm (M22-DR-B)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200 GD 120.00)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- LEVITON Wallplate Togl 1G Brown (002-80501-000)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Snow (SC-4-SW)
- Leviton Lighting Controls