Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Wallplates Gy Blank Wp/Was 006 San
Mfr # 80414-GY
Zoro # G4058574
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 5.3750 in
- Height 4.0660 in
- Type Adapters;Blank Insert
- Application Residential, Commercial
Product Information
- Brand Leviton
- MFR # 80414-GY
- Zoro # G4058574
- UPC # 78477789995
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 5.3750 in |
Height | 4.0660 in |
Details
Material | Plastic |
Type | Adapters;Blank Insert |
Application | Residential, Commercial |
Product Name | Blank Decora Insert |
Product Color | Gray |
Product Type | Faceplate Insert |
Standard | CSA Certified/UL Listed |
Mounting | Box |
Description
Decora plastic adapter plate, Blank - No hole, with-ears, and two mounting screws. Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNO DYNO: DATACOM & NETWORK ACCESSORIES -RJ45-CAT6 - GESS Network connector CAT 6 - RJ-45 - M, PK 50 (DYN-309984)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 200A, 250V AC, Non-Indicating (LPN-RK-200SP)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1/2'', 25PK (BLTSF012025)
- POWER FIRST 16-14 AWG Non-Insulated Pin Terminal PK100 (5UGP7)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- LEVITON Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory (80704-I)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- LEVITON VIDEO WALL JACK WHT 4.5"" (80781-00W)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- ALLEN TEL Versatap Faceplate, 3-Port, Ivory (AT30-3-09)
- Leviton Voice & Data Outlets, Boxes, Faceplates