Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Wallplates Blank Decora Adapt/003
Mfr # 80414-I
Zoro # G4079574
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Length 5.3750 in
- Height 4.0660 in
- Type Decora Multimedia Inserts
Product Information
- Brand Leviton
- MFR # 80414-I
- Zoro # G4079574
- UPC # 78477789971
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 5.3750 in |
Height | 4.0660 in |
Details
Color | Ivory |
Material | Nylon |
Type | Decora Multimedia Inserts |
Application | Residential, Commercial |
Insert Type | Blank |
Standards and Certifications | UL/CSA |
Opening Type | Decora |
Mount | Box |
Ports | Blank Insert |
Wallplate | Order Separately |
Product Name | Blank Decora Insert |
Product Color | Ivory |
Product Type | Faceplate Insert |
Standard | CSA Certified/UL Listed |
Description
Decora plastic adapter plate, Blank - No hole, with-ears, and two mounting screws. Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch Cover, PK2 (GSW-20)
- DEL CITY DIV OF ACTUANT Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45" (2653)
- HUBBELL 20A Watertight Locking Plug 4P 5W 277/480VAC (HBL26W82)
- ALLEN BRADLEY 24V-AC PLUG-IN RELAY (700-HA32A24-4)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- Leviton Voice & Data Outlets, Boxes, Faceplates