Shop All Wall Plates
Leviton
Wallplates 3-Port Quickport Dec Insrt White
Mfr # 41643-W
Zoro # G4051294
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Number of Ports 3
- Mounting Type Flush
Product Information
- Brand Leviton
- MFR # 41643-W
- Zoro # G4051294
- UPC # 78477013748
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 0.45 in |
Width | 6 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Number of Gangs | 1 |
Item | Decora Housing |
Color | White |
Material | Plastic |
Number of Ports | 3 |
Mounting Type | Flush |
Type | Multimedia Insert |
Module Type | Triplex |
Product Material | Nylon |
Product Name | QuickPort 3 Socket Insert |
Product Line | QuickPort |
Features | Combine Voice, Data, Audio and Video in one compact, attractive Decora Wallplate opening, QuickPort snap-in Modules fit neatly into a single gang Decora Wall Plate and can be combined with other Decora devices (with a barrier box) in a multi-gang Wall Plate. |
Product Color | White |
Product Type | Faceplate Insert |
Total Number of Sockets | 3 |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Application | Commercial |
Description
QuickPort Decora Insert, 3-Port, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigatrue 550 Cat6 Bulk (EYN866A-PB-1000)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 5A, Fast-Acting, 150V AC, Cylindrical (FWA-5A10F)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-6-EC)
- RACO Connctr, Flex, Ac/Mc, 45, 1/2", Die Cast Zinc (2222)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- Leviton Wall Plates