Shop All Wall Plates
Leviton
Wallplates 2 Gang Wallplate Tgl-Decora Ivory
Mfr # 80707-I
Zoro # G4086014
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Standard
- Finish Smooth
- Height 0.25 in
Product Information
- Brand Leviton
- MFR # 80707-I
- Zoro # G4086014
- UPC # 78477978948
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 6.25 in |
Length | 5.25 in |
Details
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Description
2-Gang 1-Toggle Decora/GFCI Device Combination Wallplate, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever (ZC2JY31)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A36N24ALP)
- ILSCO Copper Post Connector, Cndctr, 250-6 3/8 (CP-250-EC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, DPDT, 12VAC/dc (RIB12P)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- LEVITON Decora White 2 gang Thermoset Plastic Rocker Wall Plate (80409-2AW)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Decora 4 Gang Wall Plate (84412-40)
- AMERELLE Contmp Wallplt 1R Lt Oak (901RL)
- Leviton Wall Plates