Shop All Wall Plates
Leviton
WALLPLATES 1 GANG MID SIZE DECORA
Mfr # SSJ82-C40
Zoro # G4072757
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Midway
- Length 5.00 in
- Height 0.16 in
Product Information
- Brand Leviton
- MFR # SSJ82-C40
- Zoro # G4072757
- UPC # 78477979914
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Midway |
Length | 5.00 in |
Height | 0.16 in |
Width | 3.46 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Toggle Switch |
Applicable Standards | UL 514D |
Mount | Device Mount |
Gang | 1 |
Construction | Metal |
Certification/Listing | cULus |
Description
1-Gang C-Series Decora Wallplate, Midway Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2127)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, Black, PK100 (DC-5/8NB)
- NVENT HOFFMAN Ceiling Support Kit, Black, Steel (LRWSBKB)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON Wallplate 1 Recep Brn (85004-000)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- Leviton Lighting Controls