Shop All Toggle Switches
Leviton
Wall Swtch, 3-Way, Side, 120/277V, 20A, Ivory
Mfr # CS320-2I
Zoro # G4060087
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Body Material Thermoplastic
- Connection Side Wired
- Color Ivory
- Mounting Box
Product Information
- Brand Leviton
- MFR # CS320-2I
- Zoro # G4060087
- UPC # 78477815816
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 10.5000 in |
Length | 17.2500 in |
Size | 46 H x 1.31 W x 0.92 D in |
Description
20-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- SQUARE D Thermal Unit, 2.99 to 3.70A (B4.15)
- FERRAZ SHAWMUT Fuse Holder, 30A Amp Range, CC UL Class, 2 Poles, Pressure Plate, 6 PK (USCC21)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ12)
- LEVITON Toggle Switch 15A 120 277V 3Way Tgle Sw White (1203-2W)
- LEVITON Toggle Switch 20A 120 277V Lcking Sw Iv (1221-2IL)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Ivory (S07-CS120-2IS)
- LEVITON Wall Switch Key (55500-PRT)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- TAPCO Lighted Toggle Switch, 120V, Green/Red LED (113632)
- Leviton Switches