Shop All Toggle Switches
Leviton
Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl
Mfr # 1223-2I
Zoro # G3386345
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 20
- Color Ivory
- Voltage AC 120 to 277
Product Information
- Brand Leviton
- MFR # 1223-2I
- Zoro # G3386345
- UPC # 078477222553
- Country of Origin United States
- Category Toggle Switches
Dimensions
Minimum Wire Size | 14 AWG |
Switch Depth | 1 in |
Overall Height | 4.1 in |
Mount Hole Center-to-Center Height | 2.4 in |
Switch Height | 2.1 in |
Overall Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Description
Wall Switch, Color Ivory, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Standards ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, RoHS Compliant, Strap Material Steel, Switch Style Toggle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Perforated Panels, Fits 24x20, Gray, Ste (A24P20PP)
- MERSEN Pwr Dist Block, 760A, 3P, 2P Secndry, 600VAC (MPDB69093)
- UNISTRUT STRUT 1/4"" BEAM CLAMP (RP2894-25EG)
- SIEMENS Transverse Contact Block For 3RV2, 1CO (3RV29011D)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON 30 Amps Ac 600Vac Manual Motor Switch (MS302-DS)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White (01451-02W)
- Leviton Toggle Switches