Shop All Wall Switches
Leviton
Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr
Mfr # 5693-2GY
Zoro # G4055178
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Switch Function Maintained
- Amps AC 15
- Color Gray
Product Information
- Brand Leviton
- MFR # 5693-2GY
- Zoro # G4055178
- UPC # 78477789636
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Length | 1.69 in |
Dimensions | 4.06 in H x 1.76 in W x 1.42 in D |
Description
15 Amp, 120/277 Volt, Decora Plus Rocker 3-Way AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired, - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- NVENT CADDY Protective Cover (LPP74718)
- EATON Thermal Unit, 1.55 to 1.71A (FH20)
- ZORO SELECT Locking Plug, Black/White, 347/600VAC, 20A (72320NP)
- LEVITON Decora Illum3Way Switch (L5613-2WS)
- LEVITON Switch Comm 3Way 15A Brn (CS315-002)
- LEVITON Switch Combo 3Way La (05241-0TS)
- LEVITON SWITCH THREE POLE 15AMP (L5613-2LT)
- LEVITON Wall Switch, Gray, Single Pole, 2 hp (A1221-GY)
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw Lt Alm (5622-2T)
- LEVITON Decora Switch3Way15A Gry (5603-GS)
- Leviton Lighting Controls