Shop All Wall Switches
Leviton
Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr
Mfr # 5621-2W
Zoro # G2934687
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Amps AC 20
- Color White
- Voltage AC 120 to 277
Product Information
- Brand Leviton
- MFR # 5621-2W
- Zoro # G2934687
- UPC # 078477052662
- Country of Origin United States
- Category Wall Switches
Dimensions
Minimum Wire Size | 14 AWG |
Switch Height | 2.6 in |
Overall Width | 1.8 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Height | 4.1 in |
Description
Wall Switch, Color White, Current Rating 20 A, Illuminated Yes, Pilot Light Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight Yes, Number of Switches 1, Standards ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, Strap Material Steel, Switch Style Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2 AWG, 115 A, 600 V AC/DC, Black (9080LBA361101)
- REMINGTON INDUSTRIES 16 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR100)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Octal, 8 Pin, 16A (70-750EL8-1)
- VAST Spring Nut Top, 1/2"-13"X3/8"EG, PK25 (V226 1/2-25)
- LEVITON 2 COMBO SWTCH 3WAY IVRY (05243-0IS)
- LEVITON Comm Switch Dp 20A Iv (CS220-2IS)
- LEVITON Rocker Switch 20A 120 277V Dec 4Way Sw Ivory (5624-2I)
- LEVITON Decora Illum3Way Switch (L5613-2WS)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- LEVITON Insert Blnk Toggle Wh (80700-00W)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (SNAP1221WNA)
- Leviton Wall Switches