Shop All Wall Switches
Leviton
Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl
Mfr # A1221-2I
Zoro # G9983653
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20
- Color Ivory
- Voltage AC 120 to 277
Product Information
- Brand Leviton
- MFR # A1221-2I
- Zoro # G9983653
- UPC # 078477697184
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 2.4 in |
Description
Wall Switch, Color Ivory, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Resistance Properties Antimicrobial, Standards NEMA WD-6, NEMA WD-1, NOM-ANCE, Rated HB/Better UL94, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Intermediate Cable Tie YL PK 100 (36J220)
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 8.23" x 4.12" x 1' (6-Pack), Light Gray (DRD44LG6)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1241L2)
- TYCON SYSTEMS Tpdin Poe Powered Relay (TPDIN-POE-RELAY)
- LEVITON Switch Combo 3Way La (05241-0TS)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- LEVITON DECORA SLID DIMRS WHT3PK (6672-3PW)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (5691-2W)
- LEVITON Switch Sp 15A Ivory (05226-0IS)
- LEVITON Switch Wht Rocker Single (A5621-02W)
- HUBBELL ScrubShield Switch (WSS1277PW)
- Leviton Wall Switches