Shop All Wall Switches
Leviton
Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr
Mfr # 5604-2W
Zoro # G4052554
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4-Way
- Switch Style Rocker
- Switch Function Maintained
- Amps AC 15
- Color White
Product Information
- Brand Leviton
- MFR # 5604-2W
- Zoro # G4052554
- UPC # 78477882672
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 4.2 in H x 1.3 in W x 0.99 in D |
Description
15 Amp, 120/277 Volt, Decora Rocker 4-Way AC Quiet Switch, Residential Grade, Grounding, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cutout Link, FL11 Series, 125A, Fast-Acting, 27,000V AC, Pin, N Link Type, Nonremovable (FL11N125)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F0)
- BASO K19At-72H 72" Super Slim Jim (K19AT-72H)
- LEVITON Rockr Switch 1P 15A Blk (05601-2ES)
- LEVITON Rocker Switch Decora Plus Sw (5621-2T)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- LEVITON Dsl06 3Pack (DSL06-3PW)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- LEVITON Switch Wht Rocker Single (A5621-02W)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, 1/2 HP (RS315W)
- Leviton Wall Switches