Shop All Dimmer Switches
Leviton
Universal Dimmer, 1-Pole/3-Way, 120VAC
Mfr # TSL06-1LT
Zoro # G604392850
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide, Toggle
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
- Operating Voltage - Motion Sensing and Dimming 120V AC
Product Information
- Brand Leviton
- MFR # TSL06-1LT
- Zoro # G604392850
- UPC # 78477771730
- Country of Origin China
- Category Dimmer Switches
Dimensions
Overall Width | 1.75 in |
Overall Height | 4.1 in |
Overall Depth | 0.7 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 300W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color Light Almond, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series ToggleSlide, Illuminated Yes, Number of Gangs 1, Standards cCSAus, NOM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR306B104)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 20-1/4 in H, 2-3/4 in D (E8PB)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducer, 20A (RIBX24SBV)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (TRS110R)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (TSM10-1LI)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- EATON WIRING DEVICES Dimmer Incan Ltd Togg 3Way Clr (TI306L-K)
- Leviton Lighting Controls