Shop All Toggle Switches
Leviton
Toggle Switch Sm Iv Sw 30 Amp
Mfr # 3032-2W
Zoro # G1429391
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Double Pole
- Switch Style Toggle
- Amps AC 30
- Color White
- Voltage AC 120 to 277
Product Information
- Brand Leviton
- MFR # 3032-2W
- Zoro # G1429391
- UPC # 078477836804
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Overall Width | 1.8 in |
Minimum Wire Size | 14 AWG |
Switch Height | 2.1 in |
Maximum Wire Size | 10 AWG |
Switch Depth | 1 in |
Mount Hole Center-to-Center Height | 2.4 in |
Overall Height | 4.1 in |
Description
Wall Switch, Color White, Current Rating 30 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Standards UL/CSA, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals, Features 10 Year Limited
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 10A, 250V AC, Non-Indicating (BAF-10)
- VINYLGUARD Shrink Tubing, 1.0in ID, Clear, 25ft (30-VG-1000C-G2)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-24A)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P BK (HBL4720CBK)
- LEVITON Toggle Switch Br Sw Tgl Tr 3W 20A120/277Vac (1223-2L)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- LEVITON Toggle Switch Gy Sw Tgl Sp 20A120/277Vac (1221-2GY)
- GARDNER BENDER Toggle Switch, SPST, 6A, 120VAC, On/Off (GSW-124)
- Leviton Toggle Switches