Shop All Toggle Switches
Leviton
Toggle Switch Br Sw Tgl Tr 3W 20A120/277Vac
Mfr # 1223-2L
Zoro # G4048948
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Connection Back Wired;Side Wired
- Voltage 120/277 VAC
- Switch Type 3-Way
- Color Brown
Product Information
- Brand Leviton
- MFR # 1223-2L
- Zoro # G4048948
- UPC # 78477358535
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Length | 1.69 in |
Description
20-Amp, 120/277-Volt, Toggle Locking 3-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Circuit Breaker, 1 Phase (QO142M225P)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB3)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- LEVITON AC QUIET SWTCH SNGL POLE (CS120-02E)
- LEVITON 15 amps Three Pole 3-Way Toggle AC Quiet Switch White (01453-02W)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw White (1223-SW)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Wht (CS315-2W)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (2NT1-1)
- Leviton Toggle Switches