Shop All Toggle Switches
Leviton
Toggle Switch 4 Way Switchpkd.
Mfr # 54504-2W
Zoro # G4042237
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Side Wired
- Color White
- Voltage 120/277 VAC
- Body Material Thermoplastic
- Height 6.6250 in
Product Information
- Brand Leviton
- MFR # 54504-2W
- Zoro # G4042237
- UPC # 78477124710
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 6.6250 in |
Length | 9.0000 in |
Dimensions | 46 in H x 1.31 in W x 0.92 in D |
Description
15-Amp, 120/277-Volt, Toggle Framed 4-Way AC Quiet Switch, Commercial Grade, Grounding, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- EATON 120V-DC CONTROL RELAY (BFD44S)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-24D)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Ivory (S07-CS120-2IS)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-SI)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Gray (1223-2GY)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- LEGRAND Despard Toggle Switch, 3-Way Screw, Ivory (ACD3I)
- Leviton Toggle Switches