Shop All Specialty Switches
Leviton
TIME SWITCH HUMIDITY SEN 5A 120V WHT
Mfr # IPHS5-1LW
Zoro # G4063307
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standard CUL/US
- Power Rating 1 hp, 6 hp
- Number of Poles 1
- Voltage Rating 120 V
Product Information
- Brand Leviton
- MFR # IPHS5-1LW
- Zoro # G4063307
- UPC # 78477654897
- Country of Origin China
- Category Specialty Switches
Dimensions
Dimensions | 4.13 in H x 1.75 in W x 1.22 in D |
Width | 2.5 in |
Length | 2.81 in |
Height | 4.44 in |
Details
Color | White |
Standard | CUL/US |
Power Rating | 1 hp, 6 hp |
Number of Poles | 1 |
Voltage Rating | 120 V |
Series | IPHS5 |
Amperage Rating | 5A |
Operational Mode | ON/OFF |
Mounting | Wall |
Type | Humidity Sensor and Fan Control |
Terminal Type | Threaded |
Timing Range | 10-45 mins |
Description
5A-120VAC. 1/6 Hp Fan Load. Humidity Sensor Fan Controller. Single Pole. Screw Terminals For Wiring. Wallplate Not Included. Wire Nuts Not Included - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- GENERAC Air Filter (073111S)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEXAIR AIR SWITCHING 1-1/2IN NPT (V-704-7B 1501-808)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Noryl Flw Sw 25 Cfh No (P2-15)
- AAON SWITCH FCS 425PSI ADJ (V63700)
- Leviton Specialty Switches