Shop All Toggle Switches
Leviton
SWITCH STANDARD TOGGLE, 20A-120/277V
Mfr # 1221-2R
Zoro # G110724169
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Number of Switches 1
- Minimum Wire Size 14 AWG
- Wire Connection Type Screw Terminals
- Market Industrial
Product Information
- Brand Leviton
- MFR # 1221-2R
- Zoro # G110724169
- UPC # 078477239919
- Country of Origin United States
- Category Toggle Switches
Dimensions
Minimum Wire Size | 14 AWG |
Overall Width | 1.3 in |
Overall Height | 4.1 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Wall Switch, Color Red, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Not Applicable, Standards ANSI, CSA Certified, RoHS Compliant, UL Listed, Strap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GDD)
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SH1-05)
- 3M CABLE TIES 15" LONG 100/BAG (3M59312)
- EATON Miniature LED Bulb, 6 to 12V, Green (E22LED612GN)
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- LEVITON Toggle Switch 20A 120 277V 2P Lcking Sw Iv (1222-2IL)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Wht (CS315-2W)
- LEVITON Toggle Switch Double Pole Quiet Toggle Switch (1222-2R)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Ivory (203-01451-02I)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Gray (1223-2GY)
- Leviton Toggle Switches