Shop All Wall Switches
Leviton
Switch Standard, Single Pole, 20A
Mfr # CSB1-20W
Zoro # G510724189
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Color White
- Switch Function Maintained
- Wiring Method Back, Side
Product Information
- Brand Leviton
- MFR # CSB1-20W
- Zoro # G510724189
- UPC # 078477240304
- Country of Origin United States
- Category Wall Switches
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Overall Height | 4.1 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Width | 1.3 in |
Description
SWITCH STANDARD TOGGLE QUIET, SINGLE POLE, 20A-120/277 VAC, Color White, Current Rating 20 A, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 2.4 in, Standards ANSI, CSA Certified, UL Listed, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals, Contact Material Silver Alloy, Features Reliability, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Kynar Insul, 22-18 Awg, #6 Stud, PK100 (PK18-6R-C)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 120/240V AC, 240V AC, 347V AC, 380V AC (TB1000N012F2)
- RACO RGD/IMC COMPR CONNECTOR 1-1/4" STEEL (1805)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 75A (6475AXXSZS-DC3)
- LEVITON Comm Switch Dp 20A Brn (CS220-02S)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (5621-2GY)
- LEVITON Com3Way Switch 15A Gray (CS315-2GS)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- LEVITON Leviton Mfg Switch Insert For Toggle Wh 002-80700-00W (4590386)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (5621-2W)
- ZORO SELECT Wall Switch, 15A, Ivory, 3-Way Type, 1/2 HP (RS315I)
- Leviton Wall Switches