Shop All Wall Switches
Leviton
Switch Infra Occ/Sensor
Mfr # ODS10-IHW
Zoro # G3901312
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Leviton
- MFR # ODS10-IHW
- Zoro # G3901312
- UPC # 78477553763
- Country of Origin Mexico
- Category Wall Switches
Description
The Leviton Decora wall switch occupancy sensor is the ideal energy saving choice to provide automatic (auto on or off and manual on or auto off) lighting control in a variety of commercial and residential applications, including offices, conference rooms, multimedia rooms, child care centers and more. The ODS10 is the perfect solution for controlling a wide variety of load types. It features a low-profile digital design and vandal resistant PIR lens. It does not require a neutral connection and it installs in place of a single pole wall switch to fit in a standard wall.
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
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 30A, 250V AC, Non-Indicating (LNRK030)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (2311)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- BELL OUTDOOR Weatherproof Flip Cover Kit, 1-Gang, 1 Gang, Flip/Snap (5839-7WRTR)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr (5621-2)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- LEVITON Switch Toggle 10Pk Ltalm (01451-2TM)
- LEVITON Switch Combo 3Way La (05241-0TS)
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- HUBBELL Wall Switch, Brown, 1/2 HP, 3-Way Switch (CSB315)
- Leviton Wall Switches