Shop All Surge Protectors
Leviton
Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh
Mfr # 8480-IGW
Zoro # G0825076
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase 1
- Number of Poles 2
- Number of Wires 3
- Enclosure Material Nylon
- Depth 1.2 in
Product Information
- Brand Leviton
- MFR # 8480-IGW
- Zoro # G0825076
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Depth | 1.2 in |
Face Plate Height | 4.5 in |
Mount Hole Center-to-Center Height | 3.4 in |
Face Plate Width | 4.5 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
Straight Blade Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 2, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 240/480V AC (31EH04)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- HUBBELL Wallplt Cvr Vrt Tgl Wht 1G 15A (5121-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON SURGE SUPPRESSERS 20A TR SURGE RECPT LA (T5380-T)
- CITEL Surge Protection Device, 3 Phase, 480/277V (MS80-277Y)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Hardwire, 50 Amp (PWD50EPOH)
- TRIPP LITE Isobar Surge Suppressor (ISOBAR6)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 6V, Ul 497B (DLA-06D3)
- CITEL Surge Protection Device, 3 Phase, 480V (M50-480D-A)
- Leviton Surge Protectors