Shop All Surge Protectors
Leviton
Surge Suppressers Supprss Surge 15Acom Br
Mfr # 5280
Zoro # G4036445
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Short Circuit Current Rating 5kA
- Enclosure Material Polycarbonate
- Length 5.00 in
- Depth 2.38 in
- Width 2.81 in
Product Information
- Brand Leviton
- MFR # 5280
- Zoro # G4036445
- UPC # 78477008805
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5.00 in |
Depth | 2.38 in |
Width | 2.81 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Details
Item | Surge Suppressor |
Short Circuit Current Rating | 5kA |
Enclosure Material | Polycarbonate |
Mounting | Box |
Outlet | Duplex kA |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);UL Listed (498);UL Listed (1449);CSA Certified (C22.2);NOM Certified (057) |
Frequency Rating | 50/60 Hz |
Amperage Rating | 15 A |
Application | Commercial |
Operating Temperature | -40 to +60 °C |
Color | Brown |
Insulation | Back Wired;Side Wired |
Connection | Back Wired;Side Wired in |
Voltage Rating | 125 V |
Series | decora Plus |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Type Of Indicators | Indicator Light |
Description
15-Amp, 125-Volt, Decora Plus Duplex Surge Suppressor Receptacle, Straight Blade, Industrial Grade, Self Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 2-1/2 in. x 3-1/2 in., GRC (876699)
- MACROMATIC Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (TR-60626)
- ANCOR 4 AWG - 1/2" Nylon Ring Terminal - 25-Pack (210257)
- V3GATE Electrical Box Cover, Round, Non-Metallic, Blank (E460R-CAR)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON SURGE SUPPRESSERS 20A TR SURGE RECPT LA (T5380-T)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- TYCON SYSTEMS 24 Port, GigE PoE Surge Prot, Rack Mt (TP-ESP-1G-24RM)
- DITEK Surge Protection Snap (DI308344)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- CITEL DIN Rail Dc Protector, 220Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-220DC)
- Leviton Surge Protectors