Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS MED STRP BKT WHITE
Mfr # 5300M-BKT
Zoro # G4049438
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure Material Aluminum
- Length 6.75 in
- Depth 3.25 in
- Width 4.25 in
- Finish Powder Coated
Product Information
- Brand Leviton
- MFR # 5300M-BKT
- Zoro # G4049438
- UPC # 78477768907
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 6.75 in |
Depth | 3.25 in |
Width | 4.25 in |
Details
Item | Surge Suppressor |
Enclosure Material | Aluminum |
Finish | Powder Coated |
Mounting | .875 to 1.25 |
Color | White |
Mounting Hardware | Stainless Steel |
Bracket Material | 5052-H32 Aluminum |
Suitable For Use With | Medical Grade Power Strip |
Application | Patient Care Rooms |
Specifications | 0.875 to 1.25 in Mounting |
Description
Medical Grade Power Strip Mounting Kit For 5300M Series, Color White, Package Contains 2 Brackets And Associated Hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 gy UL/CSA 7.5m (7000-12341-2240750)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 3 Pole, 240V AC (Q320)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON SURGE SUPPRESSERS 20A TR SURGE RECPT LA (T5380-T)
- CITEL AC DIN Rail Protector, 3 Phase, 400/230V (DS42S-230/G)
- SQUARE D Surge protection device, Surgelogic, 240kA, 120/240VAC, 1 phase, 3 wire, NEMA 4X (SSP01EMA24S)
- CITEL AC DIN Rail Protector for Hazardous Locations, 240/120VAC, 1Ph, 2W+G, 40kA Imax, UL Listed (DS240S-120-Ex)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 12V, Ul 497B (DLA-12D3)
- Leviton Power System Protection