Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 8315-CT
Zoro # G004836497
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Hospital
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-20P
Product Information
- Brand Leviton
- MFR # 8315-CT
- Zoro # G004836497
- UPC # 78477795927
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245 in to 0.7 in |
Face Diameter | 1.39 in |
Outside Diameter | 1.53 in |
Body Length | 1.98 in |
For Maximum Cable Diameter | 0.7 in |
For Minimum Cable Diameter | 0.245 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Clear, IP Rating Not Rated, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (RE21S)
- IFM Wireable M12 connector (E18059)
- LINEMASTER Compact (491-S)
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Wrinkle Finish, White (85073)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 6-30P (9630-P)
- LEVITON ELECTRICAL PLUGS 50A 480 VAC LOCKING PLUG (CS8465C)
- LEVITON Straight Blade Plug (5666-C)
- LEVITON 021-02411-0PB Electrical Plug, 3 -Pole, 20 A, 125/250 V, NEMA: NEMA L14-20P, Black/White (02411-0PB)
- LEVITON 3 Wire Industrial Angle Straight Blade Plug 250Vac 50A (9650-P)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (8266T)
- Leviton Straight Blade Plugs