Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 5266-PLC
Zoro # G104836588
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
Product Information
- Brand Leviton
- MFR # 5266-PLC
- Zoro # G104836588
- UPC # 07847707707
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.25 in to 0.7 in |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.25 in |
Face Diameter | 1.39 in |
Body Length | 1.98 in |
For Maximum Cable Diameter | 0.7 in |
Outside Diameter | 1.53 in |
Maximum Wire Size | 10 AWG |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Black, White, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK T coupler M12 male / M12 female (7000-41121-0000000)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- IDEAL Connector, PK10 (85-037)
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- LEVITON Angle Plug, 5-30P, 30A, 125V (9530-P)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P (9450-P)
- LEVITON Straight Blade Plug (5666-C)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- LEVITON Lighted Connector Clr15A (08219-PLC)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (9650ANPB)
- Leviton Straight Blade Devices