Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 5266-CY
Zoro # G404393217
Sold in multiples of 50 for $379.50
$379.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
Product Information
- Brand Leviton
- MFR # 5266-CY
- Zoro # G404393217
- UPC # 07847779521
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245 in to 0.7 in |
For Maximum Cable Diameter | 0.7 in |
Body Length | 1.98 in |
Maximum Wire Size | 10 AWG |
Outside Diameter | 1.53 in |
Minimum Wire Size | 18 AWG |
Face Diameter | 1.39 in |
For Minimum Cable Diameter | 0.245 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color White, Yellow, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor Hb Cold Storage 480V2Ln (OSFHU-C4W)
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100050F)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FNM-6/10)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1589000)
- LEVITON Straight Blade Plug (8215-PLC)
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 14-50P (9452-P)
- LEVITON Agl Strt Plug, Blk; Wht, 15 A, Stnd, 5-15P (5266-CA)
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- LEVITON Straight Blade Plug (1447)
- ERICSON Plug Nema 5-15, Perma-Link Indust. Grade (1510-P)
- Leviton Straight Blade Devices