Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 515PA
Zoro # G304836531
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
- Number of Wires 3
Product Information
- Brand Leviton
- MFR # 515PA
- Zoro # G304836531
- UPC # 07847784168
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245 in to 0.655 in |
Maximum Wire Size | 12 AWG |
Outside Diameter | 1.55 in |
For Minimum Cable Diameter | 0.245 in |
Minimum Wire Size | 18 AWG |
Body Length | 1.89 in |
For Maximum Cable Diameter | 0.655 in |
Face Diameter | 1.38 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Yellow, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized No, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.38 in, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.245 in, Grade General
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTGEN 660WGCP8 15A 120V Grounded Standard Single Pole Toggle Switch; White; 10 Pack (NE579627)
- EATON WIRING DEVICES Connector Vinyl 20A 125V Yel (4228-BOX)
- SIEMENS Circuit Breaker, QP Series 50A, 2 Pole, 120/240V AC (ITEQ250)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- LEVITON Clamlite Plug 2Wire Wht (036-00101-2WP)
- LEVITON Straight Blade Plug (515PV)
- LEVITON PLUG ARMORED VINYL 20A (520PA-000)
- LEVITON Grndng Conn 3Wire20A Blk (05469-00C)
- LEVITON ELECTRICAL PLUGS 5-15 PCLAMPTITE CORD PLUG BLACK (3W101-E)
- LEVITON Receptacle (275-E)
- VEAM CONNECTOR PLUG (CIR06G-20-4S-F80)
- Leviton Straight Blade Devices