Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 14W07
Zoro # G004256097
product price: $32.89
/ea
Sold in multiples of 10 for $328.90
$328.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 10 A, 15 A
- Voltage - Plugs and Receptacles 125/250VAC
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
Product Information
- Brand Leviton
- MFR # 14W07
- Zoro # G004256097
- UPC # 78477474143
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.234 in to 0.687 in |
For Maximum Cable Diameter | 0.687 in |
Overall Length | 3.53 in |
Minimum Wire Size | 18 AWG |
Face Diameter | 1.5 in |
Body Length | 2.71 in |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.234 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 10 A, 15 A, Grounding Non-Grounded, Housing Color Yellow, IP Rating IP66, IP67, IP69K, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Watertight, UL 94 Flammability Rating V-2, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.687 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Double Connector, 600VAC/250VDC, Yellw (HBLDMY)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ100804CHQRWW)
- SOUTHWIRE EXT CORD OUTDR 20'L GRN (160001)
- GOGREEN GoGreen Power 16/3 SJTW 40ft Heavy Duty Extension Cord, GG-13740WH - White (GG-13740WH)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- LEVITON Polarized Plug2Wire15Abl (C25-101AN-00E)
- LEVITON Straight Blade Plug (5256-VY)
- LEVITON PLUG ARMORED VINYL 20A (520PA-000)
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- LEVITON Straight Blade Plug (515PA)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- Leviton Straight Blade Devices