Shop All Lampholders
Leviton
Socket 3Term 250W 2Circ
Mfr # 07070-0PG
Zoro # G1765781
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Leviton
- MFR # 07070-0PG
- Zoro # G1765781
- UPC # 78477068977
- Country of Origin Mexico
- Category Lampholders
Description
Leviton Incandescent lampholder in brass color features phenolic interiors and complete construction. Lampholder has a voltage rating of 250 volt and power rating of 250 watt. It features removable thermoplastic turn knob to offer On-Off sequence. Electrolier lampholder has 2 controlling sockets with polished gilt finish. It features medium base for easy connection. It has 2-circuit operation. Lampholder comes with brass three-terminal brass screws that has 8 - 32 AWG screw thread and 4 - 36 AWG mandrel thread for easy installation. It measures 1.380 inch diameter x 2.375 inch. It can be twist-lock bush mounted with 1/8-inch IPS tapped bush. Lampholder is UL listed/CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS 800 Lumen Rechargeable Work Light with Top Light (ATD-80395A)
- HUBBELL LIGHTING Hubbell LED Wall Pack, Switchable Lumen Output, Switchable CCT, Medium Size (WGH2-LSCS)
- ILC Replacement for Universal M175ml5ac3m-500k (M175ML5AC3M-500K UNIVERSAL)
- PROGRESS LIGHTING Utility Lantern 1-Light Wall Lantern, 75 W, Black (P5602-31)
- LEVITON Aluminum Incandescent Medium Base Lampholder (07090-0PG)
- LEVITON 660 W, White, Medium Screw (E26) (49875)
- LEVITON KEYLSS SCKT INC WH 660W (08101-000)
- LEVITON 660 W, White, Medium Screw (E26) (29816-C)
- LEVITON Lampholdr Baklite W/Chai (08827-CW1)
- LEVITON Socket Keyless Porc 660W (03152-00F)
- LEVITON Lampholder, 75 W, White, 2-Pin (G23) (26719-200)
- Leviton Lampholders