Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO WHITE ON WHITE
Mfr # RE634-WW
Zoro # G4051757
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Height 2.15 in
- Width 6.75 in
- Standards cULus Listed
- Special Features Single Pole
Product Information
- Brand Leviton
- MFR # RE634-WW
- Zoro # G4051757
- UPC # 78477527795
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 2.15 in |
Width | 6.75 in |
Length | 4.10 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Standards | cULus Listed |
Special Features | Single Pole |
Color | White on White |
Application | Residential Applications |
Description
Leviton Renu Single Pole Combination Switch 15A-120/277VAC in White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 6 in. (EXGJH-26)
- PROFESSIONAL PLASTICS Poly Pull Plug, 4.000, Item# 2250-040 (50 PC Case) [Case] (FABPOLYPLUG2250-040-CS50-PC)
- TECHFLEX Sleeving, 0.380 In., 50 ft. L, Red (FIN0.38RD50)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Black (HS3-0375-25-BK)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR10011BN00N)
- Leviton Switches