Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS
Mfr # RE634-RE
Zoro # G3975028
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Special Features Single Pole
- Standards cULus Listed
- Width 2.16 in
- Length 4.75 in
Product Information
- Brand Leviton
- MFR # RE634-RE
- Zoro # G3975028
- UPC # 78477534588
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 2.16 in |
Length | 4.75 in |
Height | 1.69 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Special Features | Single Pole |
Standards | cULus Listed |
Color | Red Delicious |
Application | Residential Applications |
Description
Leviton Renu Single Pole Combination Switch 15A-120/277VAC in Red Delicious
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSP2NA)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI, Blk, 15A, 5-15P, Indoor, 120VAC (GFPST5266C)
- QUICKCABLE Heavy Duty Cable Tie Tool, 120-175 lb. (502902-001)
- SQUARE D Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE37S3H)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- HUBBELL WIRING DEVICE-KELLEMS Marine Rocker Switch, DPDT, 6 Connections (MR223MMSP)
- Leviton Rocker Switches