Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN
Mfr # RE153-DT
Zoro # G4036262
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Standards cULus Listed
- Height 1.69 in
- Length 4.75 in
Product Information
- Brand Leviton
- MFR # RE153-DT
- Zoro # G4036262
- UPC # 78477534441
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 1.69 in |
Length | 4.75 in |
Width | 2.16 in |
Dimensions | 4.57 in H x 1.78 in W x 0.8 in D |
Details
Item | Switch |
Switch Function | On/Off |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Standards | cULus Listed |
Color | Dapper Tan |
Connection | Back Wired;Side Wired;Quickwired |
Application | Residential |
Material | Polycarbonate |
Environmental Conditions | -40 to 65 deg C Operating Temperature, UL 94 V-2 Flammability Rating |
Electrical Ratings | 0.5 hp at 120 VAC, 2 hp at 240 to 277 VAC |
Terminal Type | Back/Side/Quick-Wired |
Mounting | Wallplate |
Number of Poles | 1 |
Amperage Rating | 15 A |
Actuator | Rocker |
Contact Rating | 120/277 VAC;15 AMP |
Operating Cycles | 10000 Cycles |
Voltage Rating | 120/277 VAC |
Type | Dimmer |
Description
Renu Switch for 3-Way Applications 15A-120/277VAC in Dapper Tan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (1EJC5)
- HUBBELL WIRING DEVICE-KELLEMS Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (NP826W)
- SQUARE D Manual Motor Starter, 56 to 80A, 600V (2510FS1)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC7)
- Leviton Switches