Shop All Wall Switches
Leviton
Rocker Switch 3A 24V Spdt Moment Decora Ivory
Mfr # 56081-2W
Zoro # G4050917
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Rocker
- Color White
- Standards UL94 V-2 Flammability Rating
- Length 1.69 in
- Width 1.62 in
Product Information
- Brand Leviton
- MFR # 56081-2W
- Zoro # G4050917
- UPC # 78477358146
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Width | 1.62 in |
Height | 4.19 in |
Dimensions | 4.06 in H x 1.3 in W x 1.61 in D |
Description
3-Amp 24-Volt Decora Plus Rocker Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADT4)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (5UGP0)
- AMPHENOL ER 7C 16S SKT PLUG (MS3106E16S1S)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- LEVITON Switch 4/W 15A White (CS415-2WS)
- LEVITON Rocker Switch 20A 120 277V Dec 4Way Sw White (5624-2W)
- LEVITON Leviton Mfg Switch Insert For Toggle Wh 002-80700-00W (4590386)
- LEVITON Replcmnt Rotary Knob Wht (C28-26115-00W)
- LEVITON FAN CNTRL SWTCH SGL POLE (IPHS5-1LT)
- LEVITON C20-10097-000 Switch Pc Canopy (C20-10097-000 S)
- INTERMATIC Stem Mnt Lght Cntrl Gry (EK4136SD89)
- Leviton Wall Switches