Shop All Wall Switches
Leviton
Rocker Switch 3A 24V Sp Decora Ind Grd White
Mfr # 56021-2W
Zoro # G4055345
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Connection Back Wired;Side Wired
- Length 1.69 in
- Standards UL94 V-2 Flammability Rating
- Height 4.19 in
Product Information
- Brand Leviton
- MFR # 56021-2W
- Zoro # G4055345
- UPC # 78477396278
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 4.06 in H x 1.3 in W x 1.61 in D |
Description
3 Amp 24 Volt AC/DC Switch Decora Plus Quiet Rocker Low Voltage Single Pole Commercial Grade Side and Back Wired 10-Year Limited Warranty - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF3)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 6 (PB66PP)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125-Volt Flat Design (100436)
- LEVITON Leviton White Single Pole Decora Switch - Pack of 10, 10PK (3072709)
- LEVITON Dsl06 3Pack (DSL06-3PW)
- LEVITON Switch Grnd 3Way 15A Wht (01453-02W)
- LEVITON Switch Standard, Single Pole, 20A (CSB1-20W)
- LEVITON Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr (5693-2GY)
- LEVITON Insert Blank Toggle Iv (80700-00I)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Rockr (DS315)
- Leviton Lighting Controls