Shop All Wall Switches
Leviton
Rocker Switch 15A 120/277V 4-Way Dec Resi Black
Mfr # 5604-2E
Zoro # G3967075
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.62 in
- Connection Quickwired Push-In;Side Wired
- Height 4.19 in
- Length 1.69 in
Product Information
- Brand Leviton
- MFR # 5604-2E
- Zoro # G3967075
- UPC # 78477882771
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Size | 4.20 H x 1.30 W x 0.99 D in |
Details
Color | Black |
Connection | Quickwired Push-In;Side Wired |
Type | Rocker Switch;Quiet |
Number of Poles | 2 |
Application | Residential |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Mounting | Wallplate |
Material | Thermoplastic |
Amperage Rating | 15 A |
Actuator | Rocker |
Operating Temperature | -40 to +120 °C |
Standard | UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057) |
Contact Rating | 120/277 VAC;15 AMP |
Voltage Rating | 120/277 VAC |
Description
15 Amp, 120/277 Volt, Decora Rocker 4-Way AC Quiet Switch, Residential Grade, Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 690VAC Auxiliary contact block 1NC/1NO (VLSA11DS)
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male Black, PK 2 (ACS004-02)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNOASC)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (40106)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- LEVITON Switch Infra Occ/Sensor (ODS10-IHW)
- LEVITON Decora 3-Way WiFi Switch White (DAWSC-1RW)
- LEVITON Switch 4/W 15A White (CS415-2WS)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- LEVITON Rocker Switch Decora Plus Sw (5621-2T)
- LEVITON Rocker Switch 3A 24V Spdt Moment Decora Ivory (56081-2W)
- Leviton Wall Switches