Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Rj Jack And Module Wp 6P4C Fconn Wh
Mfr # 40259-W
Zoro # G4063876
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Combination
- Number of Gangs 1
- Material Plastic
- Length 4.50"
- Color White
Product Information
- Brand Leviton
- MFR # 40259-W
- Zoro # G4063876
- UPC # 78477784013
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.50" |
Width | 7.00 in |
Height | 0.50 in |
Size | 4.53 H x 2.75 W in |
Description
Standard Telephone Wall Jack, 6P4C X F, Screw Terminal, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Miniature Cable Tie, L 4", 18 Lbs, Natural (4-18-N-100)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 12-10 AWG, PK14 (20-116)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (8300HBIL)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, IV (4625A-24I)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 20A MEDIA OUTLET TR, BLACK (RJ620BKTR)
- Leviton Voice & Data Outlets, Boxes, Faceplates