Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
RJ JACK AND MODULE SRCE MNT BACKBOX WHT 1.45 IN DPTH
Mfr # 42777-1WA
Zoro # G4050463
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 1
- Length 7.00 in
- Width 8.00 in
- Type Surface Mount Back Boxes
Product Information
- Brand Leviton
- MFR # 42777-1WA
- Zoro # G4050463
- UPC # 78477963593
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 7.00 in |
Width | 8.00 in |
Height | 1.89 in |
Size | 4.72 H x 2.96 W x 1.89 D in |
Details
Color | White |
Number of Gangs | 1 |
Type | Surface Mount Back Boxes |
Application | Commercial |
Product Color | White |
Product Type | Mounting Box |
Product Line | QuickPort |
Product Name | QuickPort 42777-1WA Single Gang Surface Mounting Box |
Standard | CSA Certified;UL Listed;TIA\EIA-568-B |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting | Surface |
Description
Surface Mount Backbox, Single Gang, White, Box Depth Is 1.89 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 56in H (NC56FHR)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Yellow (WL901-SP100-PURPLE)
- OMRON Counter, Totalizer (H7EC-NV-B)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, MT212 Track Included (PSMN24DAS)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, IV (4625A-24I)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- HUBBELL PREMISE WIRING Hubbell iSTATION 2 Socket Keystone Faceplate Module - White (IM2K1W)
- Leviton Voice & Data Outlets, Boxes, Faceplates