Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
RJ JACK AND MODULE INSERT DEC 6P6C WH
Mfr # 41638-W
Zoro # G4075313
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4.00 in
- Number of Ports 1
- Width 6 in
- Type Decora Telephone & Video Inserts & Kits
Product Information
- Brand Leviton
- MFR # 41638-W
- Zoro # G4075313
- UPC # 78477409121
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.31 in |
Dimensions | 4.13 in H x 1.4 in W x 0.31 in D |
Details
Color | White |
Number of Ports | 1 |
Type | Decora Telephone & Video Inserts & Kits |
Application | Commercial |
Component | Kit |
Style | Decora |
Connector Type | 6P6C 110 Style |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Contact | 6P6C |
Suitable For Use With | Decora® Wallplates |
Standard | cULus listed |
Description
Decora Insert Kit, 6P6C, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- TYPE BR Load Centre Mounting Lug, 125A, 120/240V (BR612L125RP)
- CHATHAM BRASS Thermocouple Recplacement Kit, 24in. Thermocouple (233-24)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- LEVITON Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory (80704-I)
- LEVITON RJ JACK AND MODULE SRCE MNT BACKBOX WHT 1.45 IN DPTH (42777-1WA)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- LEVITON Cat-6 Connector Jack (R00-6G108-01W)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, GFCI Power, NEMA 4X (PR20)
- Leviton Voice & Data Outlets, Boxes, Faceplates