Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Rj Jack And Module Decora Insert W/ 6P4C Jack Wh
Mfr # 40649-W
Zoro # G4036165
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4.00 in
- Width 6 in
- Type Decora Telephone & Video Inserts & Kits
- Termination Type Screw Terminals
Product Information
- Brand Leviton
- MFR # 40649-W
- Zoro # G4036165
- UPC # 78477229453
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 1.00 in |
Size | 4.13 H x 1.40 W x 0.31 D in |
Description
Decora Insert, 6P4C, screw terminals, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M (GBLCT-D2-01)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20241AC20)
- INTERMATIC Electronic Timer, 24 hr, SPST-NO (EP100C)
- PANDUIT Cable Tie, 2.8"L, Nylon, Black, PK100 (PLT.6SM-C0)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- LEVITON Cat-6 Connector Jack (R00-6G108-01W)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13EI)
- Leviton Voice & Data Outlets, Boxes, Faceplates