Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
RJ JACK AND MODULE BACKBOX SG 1.89 BK
Mfr # 42777-1EA
Zoro # G3965928
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Gangs 1
- Length 12.7500 in
- Width 3"
- Depth 1.9"
Product Information
- Brand Leviton
- MFR # 42777-1EA
- Zoro # G3965928
- UPC # 78477963616
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 12.7500 in |
Width | 3" |
Depth | 1.9" |
Height | 4.7" |
Size | 4.72 H x 2.96 W x 1.89 D in |
Details
Color | Black |
Number of Gangs | 1 |
Type | Surface Mount Back Boxes |
Application | Commercial Applications |
Features | Both backboxes have tie-wrap anchors at each inside raceway entry point adhesive |
Product Type | Mounting Box |
Product Name | Surface Mount Backbox |
Package Contents | Surface Mount Backbox, Screws, Adhesive Tape |
Product Material | Plastic |
Product Color | Black |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting | Surface |
Standard | CSA Certified;UL Listed;TIA\EIA-568-B |
Description
Surface Mount Backbox, Single Gang, Black, Box Depth Is 1.89 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Non-Reversing Starter Size 00, 2-Pole, M, 3 Poles, 110 to 120V AC, Reversing: Non-Reversing (8536SAO12V02H308S)
- SIEMENS Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires + Ground (TPS3E0910D00)
- MIGHTY TIE Cable Ties, 7", UV Black, Standard Duty, PK100 (MT7500C)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG29)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- ADAMAX Old Work Electrical Outlet Box for Residential and Light Commercial Remodel, 1 Gang 14cu In (AG114R)
- Leviton Voice & Data Outlets, Boxes, Faceplates