Shop All Data Entry & Display Devices
Leviton
RELAY BOARD OR MULTIPLE RELAY MODULE 24VDC 1A POWER BRICK
Mfr # YBM07-1
Zoro # G4024667
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.0000 in
- Color Black/Red
- Application Commercial
- Length 6.0000 in
- Temperature Rating 32 to 104 °F
Product Information
- Brand Leviton
- MFR # YBM07-1
- Zoro # G4024667
- UPC # 78477702925
- Country of Origin China
- Category Data Entry & Display Devices
Dimensions
Height | 5.0000 in |
Length | 6.0000 in |
Conductor Size | 18 |
Details
Color | Black/Red |
Application | Commercial |
Temperature Rating | 32 to 104 °F |
Grade | Commercial |
Standard | UL listed |
Voltage Rating | 100 to 240 VAC |
Frequency Rating | 50/60 Hz |
Amperage Rating | 1A |
Type | Power Brick |
Power Rating | 24 W |
Description
24VDC, 1A Power Brick. Input: 100-240VAC, 50-60Hz. Flying Leads, Black-, Red+, UL Listed Class 2 Transformer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 20A, 600V AC, Indicating (LPJ-20SPI)
- SIEMENS Plug In Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (3TX7112-1NF13)
- EATON Cutler-Hammer Thermal Unit, 6.75 to 11A, PK3 (H2010B-3)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pins, A Socket Code, DPDT (5X827)
- LEVITON Relay Board Or Multiple Relay Module Emb Hub (A8810)
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- STORM INTERFACE Industrial Illum Keypad, 16 Key, IP65 (720 TFXI 16 KEY)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- STORM INTERFACE Industrial Illum Keypad, 12 Key, IP65 (720 TFXI 12 KEY)
- STORM INTERFACE Industrial Keypad, 16 Key, IP65 (720 GFX 16 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- Leviton Data Entry & Display Devices