Shop All Hook & Loop Rolls
Leviton
Reclosable Fastener, 15 ft, 0.5" Wd, Black
Mfr # 43115-15
Zoro # G4085402
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Shear Strength 23 psi
- Width 0.5"
- Hook and Loop Shape Roll
Product Information
- Brand Leviton
- MFR # 43115-15
- Zoro # G4085402
- UPC # 78477977064
- Country of Origin Canada
- Category Hook & Loop Rolls
Dimensions
Width | 0.5" |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Shear Strength | 23 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
15' Hook and Loop Bulk Roll, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fully Threaded Rod, 10-24, Grade 2, Zinc Plated Finish, 10 PK (64683)
- ZORO SELECT Jam Nut, 1"-14, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 5 PK (U11380.100.0001)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Brass, 50 PK (09217)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Black Chrome, 3 PK (34108)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1-1/2 in Wd, Black (189662)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, White (189811)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3519FR)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3533N)
- ECLIPSE TOOLS Reclosable Fastener, 3/4" Wd, Yellow (902-555)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 3/4 in Wd, Black (SJ3000)
- VELCRO BRAND Tape, Strips, Loop, 2"x75ft., Blk, 75', 2" Wd, Black (VEL138)
- Leviton Hook & Loop Rolls