Shop All Single Straight Blade Receptacles
Leviton
Receptacle, Single, 20A, 5-20R, 125V, Brown
Mfr # 5801
Zoro # G3895772
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment General Purpose
- Surge Suppression No
- Tamper Resistant No
- Number of Poles 2
- Number of Wires 3
Product Information
- Brand Leviton
- MFR # 5801
- Zoro # G3895772
- UPC # 78477249000
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 8.6250 in |
Length | 12.1250 in |
Dimensions | 46 in H x 1.38 in W x 16 in D |
Description
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, , , Side Wired, Steel Strap, - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, C Curve (FAZ-C15/1-SP)
- RACO Reducing Washer, 2-1/2" to 2" Conduit Sz (1383)
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched (9080MH339)
- HUBBELL 30A Watertight Locking Plug 3P 4W 600VAC L17-30P YL (HBL28W77)
- LEVITON Afci Outlet15A Wht (R02-AFTR1-0KW)
- LEVITON Receptacle (T5632-HGW)
- LEVITON Receptacle, 20 A Amps, 125VAC, Single Outlet, 5-20R, Ivory (5801-I)
- LEVITON Receptacle (T5325-W)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-50R, Black (279-S00)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA 5-20R (YGA021F)
- Leviton Straight Blade Devices