Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Deco, 20A, 5-20R, 125V, Brown
Mfr # 16362
Zoro # G3844067
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Commercial
- Surge Suppression No
- Tamper Resistant No
- Sub-Category Duplex Receptacles
- Weather Resistant No
Product Information
- Brand Leviton
- MFR # 16362
- Zoro # G3844067
- UPC # 78477819449
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.52 in W x 1.14 in D |
Description
20-Amp, 125-Volt, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Brown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 302 Stainless Steel, Satin Finish (93151)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 1A, MT212 Track Included (PSMN40A24DS)
- HUBBELL PREMISE WIRING Wall Plate, 2 Gang (IFP26W)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid (MSTWL-WSD)
- LEVITON Receptacle (21254-HI)
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- LEVITON Receptacle (8380-I)
- LEVITON OUTLET DPL DCORA GRY 15A (T5325-0GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15WR)
- Leviton Duplex Straight Blade Receptacles