Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Deco, 15A, 5-15R, 125V, Ivory
Mfr # 5325-I
Zoro # G3837103
product price: $2.19
/ea
Sold in multiples of 3 for $6.57
$6.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment General Purpose
- Surge Suppression No
- Tamper Resistant No
- Color Ivory
- Phase 1
Product Information
- Brand Leviton
- MFR # 5325-I
- Zoro # G3837103
- UPC # 78477233207
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 10.8130 in |
Size | 4.20 H x 1.31 W x 0.98 D in |
Length | 19.0000 in |
Wire Size | 14 AWG |
Details
Description
15 Amp, 125 Volt, Decora Duplex Receptacle, Residential Grade, Grounding, Ivory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips N.P.T. Straight (CG410SST)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-1/0CB)
- PRECISION ELECTRONICS 100K-Ohm Potentiometer (RV4NAYSD104A)
- LEVITON Receptacle (CR20-GY)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- LEVITON Receptacle (M8300-I)
- LEVITON GFCI OUTLET ST 15A IVY (GFTR1-0KI)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- Leviton Straight Blade Devices