Shop All Straight Blade Plugs
Leviton
Receptacle
Mfr # 931-E
Zoro # G504393353
product price: $32.15
/ea
Sold in multiples of 10 for $321.50
$321.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Commercial
- Amps - Plugs and Receptacles 30 A, 50 A
- Voltage - Plugs and Receptacles 250VAC
- NEMA Plug Configuration - Plugs and Receptacles 6-30P; 6-50P
Product Information
- Brand Leviton
- MFR # 931-E
- Zoro # G504393353
- UPC # 07847764492
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.63 in to 10.05 in |
Minimum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.63 in |
Maximum Wire Size | 6 AWG |
For Maximum Cable Diameter | 1.05 in |
Description
Plug, Connection Orientation Angled, Current Rating 30 A, 50 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 6-30P, 6-50P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.05 in, For Minimum Cable Diameter 0.63 in, Housing Material Thermoplastic, Market Commercial, Maximum Wire Size 6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AA50-0AA0)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Blue, 1000/Case (CT422D)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Wi, PK200 (97 99 330)
- LEVITON Straight Blade Plug (5366-C)
- LEVITON Plug Straight Blade Ylw (081-05256-OVY)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 14-50P (9452-P)
- LEVITON Angle Plug Grnd 30/50Amp (00275-00E)
- LEVITON Commercial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black (515PR)
- LEVITON HAND PLUG NON-POLAR RND (48642-010-02E)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- Leviton Straight Blade Devices