Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 8460
Zoro # G604836477
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 60 A
- Voltage - Plugs and Receptacles 250VAC
Product Information
- Brand Leviton
- MFR # 8460
- Zoro # G604836477
- UPC # 78477843345
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 4 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 60 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Nylon, Mount Type Recessed, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 15-60R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Receptacle Type Single, Resistance Properties Tamper Resistant, Standards ANSI C73, CSA C22.2 No. 42 File E152105
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Terminator (5LR15)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil40mm Len, PK50 (F91-40-L)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328R)
- HELI-TUBE 3/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/4 UR-100)
- LEVITON Decora 15A Black Residential Grade 5-15R Duplex Outlet (S05-05325-0ES)
- LEVITON Receptacle (8300-OIG)
- LEVITON Receptacle (CR20)
- LEVITON Receptacle (21254-HR)
- LEVITON Electrical Receptacles 5-15R Comm Grd Side Wire Rcp Lt Alm (CR15-T)
- LEVITON Receptacle (8300-HLR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDLTRA)
- Leviton Straight Blade Devices