Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 8380-I
Zoro # G204836518
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Product Information
- Brand Leviton
- MFR # 8380-I
- Zoro # G204836518
- UPC # 78477045312
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D GRND Bar Kit (PK15GTACP)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25A, 4 Poles (M9R84425)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- FAITH Self-Test 20A Tamper-Resistant GFCI Outlet Receptacle, Light Almond (GLS-20ATR-LA)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON Receptacle (5325-I)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- LEVITON Receptacle (5325)
- LEVITON Receptacle (21254-HR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGY)
- Leviton Duplex Straight Blade Receptacles